Add More Items
View All Quick Selects
Below you can add an image for 'weatherproof cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$242.59
Per 100
Single Gang In Use Bubble Cover
$12.96
Each
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X2-3/4IN.
$535.01
4-Inch Square Box With Threaded Mounting Holes, Captive Mounting Nails Each End. 3 Auto/Clamps Each End, 2 On Side Opposite to Nails. Two #8MOUNTING Screws Factory Installed.
$450.85
Round Blank Weatherproof Cover, 5 In (Dia.);127 MM (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 LB
$501.76
1 Gang Horizontal Weatherproof Flip Cover Duplex - Gray
$567.86
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
$618.75
Electrical Box Cover, Gray, 4 L X 3-3/8 W In Dimensions, For Use With Electric Boxes , Made In Usa, PVC Material, Screw Mount, 1 - Gangs, 4 Strategically Placed Notches For Screws Make Installation Easy, Etl Listed, 0.100 In Thickness
$327.78
One-Gang New Work Outlet Box, Volume 22 Cubic Inches, Length 3.55 Inches, Width 2.11 Inches, Depth 3.63 Inches, Color Blue, Material PVC, Mounting Means Nails
$385.86
1G Weatherproof Box (5) 1/2 In. Outlets - Gray
$676.74
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-241 Model, 24 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 24 LB
$114.64
32 Cu. In. 4 In. Square Ez Box New Work Nail-On Residential Electrical Box With Wire Clamps Gray
$633.53
1-Gang 20 Cu. In. Ez Box New Work Residential Electrical Switch and Outlet Box With Steel Stud Bracket and Wire Clamps Gray
$149.91
Closure Plug, Gray, 1.5 LB/Ea
$155.19
Weatherproof Outlet Cover, 1 Gang, 5-3/4 In (L) X 4 In (W) X 2-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
$10.84
1G Weatherproof Box (3) 3/4 In. Outlets - Gray
$540.18
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
$107.69
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
$12.00
1G Weatherproof Box (4) 1/2 In. Outlets - Gray
$660.06
20
Popularity
Default